Shop All Hammer Drill Bits
Westward
4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus
Mfr # 22UW22
Zoro # G7608273
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 1
- Drilling Length 16 in
- Maximum Drilling Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22UW22
- Zoro # G7608273
- UPC # 190735774458
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 1 in |
Bit Dia. | 1" |
Shank Diameter | 25/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
For Use With - Drills | Hammer Drill |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, SDS Plus, 1 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 10mm, 12mm Nut Grip Set 120mm 2 pieces 3/8 Sq. Drive (3350M/2-L120)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN30)
- WESTWARD 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E321)
- INGERSOLL-RAND Impact Wrench Bearing (301-22)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max (22UW65)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 13-1/2"L, SDS Max (22UW64)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UV69)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UV71)
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UW08)
- DEWALT 5/16" x 10" x 12" SDS+ Hammer Bit (DW5426)
- Westward Hammer Drill Bits