Shop All Hammer Drill Bits
Westward
4-Cutter Hammer Drill Bit 1" x 13-1/2"L, SDS Max
Mfr # 22UW64
Zoro # G7489894
original price:
$48.60
61% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1
- Drilling Length 8 in
- Maximum Drilling Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UW64
- Zoro # G7489894
- UPC # 190735774861
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 8 in |
Overall Length | 13 1/2 in |
Maximum Drilling Depth | 11 in |
Drill Bit Size | 1 in |
Bit Dia. | 1" |
Shank Diameter | 45/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Shop By | Closeouts |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 1 in, Carbide Tipped, 13 1/2 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7 PC Set Black & Gold Impact Ready Set (DWAH1107)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #10 (16W775)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5R)
- J.W. WINCO JW Winco GN817.4-6-6-M12X1.5-C-NI Indexing Plunger (817.4-6-6-M12X1.5-C-NI)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max (22UW65)
- WESTWARD 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (22UW01)
- WESTWARD 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (22UW05)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 22-1/2"L, SDS Max (22UW53)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/4" X 10" X 15" (48-20-3970)
- Westward Hammer Drill Bits