Shop All Drill Bit Blanks
Westward
4-7/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRT7
Zoro # G3824037
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Size-Diameter S
- Size - Decimal S - 0.3480
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRT7
- Zoro # G3824037
- UPC # 190735883266
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | S |
Size - Decimal | S - 0.3480 |
Size | S |
Overall Length | 4 7/8 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | S (0.3480) |
Dimension Type | Letter |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Letter |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.3480 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Letter, High Speed Steel, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Disposable Concealed Blade Safety Knife 5 7/8 in L, 10 PK (150001.12)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Black Ral7021 (K0277.205)
- WILTON 4" Drill Press Vise, 1-5/16 D, 4-11/16" Open (13401)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2243C)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- WESTWARD 4" HSS Bright Jobber Length Drill Bit (6NRR3)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRZ0)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRY9)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU7)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- Westward Tool Blanks