Shop All Drill Bit Blanks
Westward
4-7/8" Bright Jobber Length Drill Bit
Mfr # 6NRP0
Zoro # G4162024
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRP0
- Zoro # G4162024
- UPC # 190735882993
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64" |
Size-Diameter | 23/64 in |
Size - Decimal | 23/64 in - 0.3594 |
Size | 23/64" |
Shank Dia. | 0.3594" |
Overall Length | 4 7/8 in |
Flute Length | 2-1/2" |
Dimension Type | Fractional Inch |
Size- Decimal | 23/64" (0.3594) |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 12.00mm (C74023)
- AMSCOPE Plastic Disposable Tweezers (TW-PB-10PK)
- OX TOOLS 100-Foot Open Reel Fiberglass Tape (OX-P028230)
- TOUGHBUILT Straight Long Cut Aviation Snips (TB-H4-60-SL)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRU0)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV3)
- WESTWARD 5-5/8" HSS Bright Jobber Length Drill Bit (6NRP6)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- Westward Drill Bit Blanks