Shop All Drill Bit Blanks
Westward
4-5/8" Bright Jobber Length Drill Bit
Mfr # 6NRN8
Zoro # G4081892
product price: $1.05
/ea
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Size-Diameter 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRN8
- Zoro # G4081892
- UPC # 190735882979
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Size-Diameter | 21/64 in |
Drill Bit Size | 21/64" |
Size - Decimal | 21/64 in - 0.3281 |
Size | 21/64" |
Shank Dia. | 0.3281" |
Overall Length | 4 5/8 in |
Flute Length | 2-3/8" |
Dimension Type | Fractional Inch |
Size- Decimal | 21/64" (0.3281) |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch x 10 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1031 (11495)
- DYNABRADE Dyninger Finishing Tool (52060)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-55)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ3)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- WESTWARD 5-5/8" HSS Bright Jobber Length Drill Bit (6NRP6)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- Westward Tool Blanks