Shop All Needle Nose Pliers
Westward
4 5/16 in Bent Long Nose Plier Dipped Handle
Mfr # 30PA98
Zoro # G8564586
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/2 in
- Features Wide Range of Electronic Assembly Requirements; Designed With a Copper Alloy Rivet to Eliminate Friction and Copper Alloy Joint to Maintain Cutting Edge and Tip Alignment
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30PA98
- Zoro # G8564586
- UPC # 190735805640
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/2 in |
Tip Width | 7/64 in |
Jaw Length | 1 1/8 in |
Overall Length Range | Less than 6 in |
Description
Bent Long Nose Plier, Plier Type Needle Nose Pliers, Jaw Bend 12 Degrees , ESD-Safe Yes, Overall Length 4 3/8 in, Maximum Jaw Opening 2 in, Jaw Length 1 1/8 in, Tip Width 7/64 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Handle Color Blue, Handle Style Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEZUMA Triangle Tool Box, White, Steel, 36 in W x 17 in D (XL450-WB)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Bastard File (05853N)
- ECLIPSE Knockout Punch/Die Kit, 1/2in. Conduit Sz (902-485)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-12-06)
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- WESTWARD 6 in Long Nose Plier, Side Cutter Dipped Handle (1UKJ9)
- WESTWARD 13 1/2 in Long Nose Plier, Side Cutter Dipped Handle (53JW96)
- WESTWARD 5 in Round Nose Plier Dipped Handle (53JX08)
- WESTWARD 11 1/8 in Needle Nose Plier Dipped Handle (1UKK6)
- WESTWARD 32 1/2 in Tire Chain Repair Plier TPR Grip Handle (45FF36)
- KLEIN TOOLS 6 5/8 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-6)
- Westward Pliers