Shop All Drill Bit Blanks
Westward
4-3/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRT2
Zoro # G3823994
original price:
$3.03
55% off
new price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Letter
- Measurement System Letter
- Size-Diameter N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRT2
- Zoro # G3823994
- UPC # 190735883211
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Size-Diameter | N |
Drill Bit Size | N |
Size - Decimal | N - 0.3020 |
Overall Length | 4 3/8 in |
Size | N |
Shank Dia. | 0.3020" |
Flute Length | 2-1/8" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Letter |
Size- Decimal | N (0.3020) |
Description
Jobber Drill Blank, Letter, High Speed Steel, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- STARRETT Micrometer Set, 0 to 3 In, 0.0001 In (ST436.1AXFLZ)
- STARRETT Band Saw Blade, 11 ft. 5" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-05)
- WESTWARD 1-3/4" HSS Bright Jobber Length Drill Bit (6NTA1)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR7)
- WESTWARD 5-1/8" HSS Bright Jobber Length Drill Bit (6NRU1)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRU0)
- WESTWARD 5-3/8" Bright Jobber Length Drill Bit (6NRP4)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU9)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- Westward Tool Blanks