Shop All Drill Bit Blanks
Westward
4-3/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRT5
Zoro # G3824021
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Measurement System Letter
- Size-Diameter Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRT5
- Zoro # G3824021
- UPC # 190735883242
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Size-Diameter | Q |
Drill Bit Size | Q |
Size - Decimal | Q - 0.3320 |
Size | Q |
Shank Dia. | 0.3320" |
Overall Length | 4 3/4 in |
Flute Length | 2-1/2" |
Size- Decimal | Q (0.3320) |
Dimension Type | Letter |
Overall Length Trade Name | Jobber Length |
Description
Jobber Drill Blank, Letter, High Speed Steel, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- PRECISION BRAND Tool Wrap, Stainless Steel (20450)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (32PJ38)
- RIDGID Mini Guidehoop Seesnk, PK4 (93392)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX0)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV9)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- Westward Tool Blanks