Shop All Drill Bit Blanks
Westward
4-1/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRR8
Zoro # G3823951
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Letter
- Drill Bit Dimension Type Letter
- Size-Diameter J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRR8
- Zoro # G3823951
- UPC # 190735883174
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Size-Diameter | J |
Drill Bit Size | J |
Size - Decimal | J - 0.2770 |
Overall Length | 4 1/8 in |
Size | J |
Shank Dia. | 0.2770" |
Flute Length | 2" |
Overall Length Trade Name | Jobber Length |
Size- Decimal | J (0.2770) |
Dimension Type | Letter |
Description
Jobber Drill Blank, Letter, High Speed Steel, J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Threaded Rod Cutter (DCS350B)
- URREA 12-Point Blanck Offset Striking Wrench, 3-1/8"opening size. (2650SW)
- CHICAGO-LATROBE 36PC Jobber&PlgHandTap Set CL HS #36, #33, #29(2), #25, #21, #16, #15, #7, #3, F, I, 5/16, Q, U, 25/64, 27/64, 39/64 (55305)
- VEGA Impact Socket Length, 1/2 Sq Dr 9/16 12pt (39161-D)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT1)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA4)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- WESTWARD 60pc. 135 Degrees Drill Bit Set (6NTA7)
- WESTWARD 4" HSS Bright Jobber Length Drill Bit (6NRR3)
- Westward Drill Bit Blanks