Shop All Drill Bit Blanks
Westward
4-1/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRR7
Zoro # G3823942
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Letter
- Drill Bit Dimension Type Letter
- Size-Diameter I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRR7
- Zoro # G3823942
- UPC # 190735883167
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Size-Diameter | I |
Drill Bit Size | I |
Size - Decimal | I - 0.2720 |
Overall Length | 4 1/8 in |
Size | I |
Shank Dia. | 0.2720" |
Flute Length | 2" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Letter |
Size- Decimal | I (0.2720) |
Description
Jobber Drill Blank, Letter, High Speed Steel, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- FREUD Thin Kerf General Purpose Blade, 10 (LU86R010)
- EMPIRE LEVEL Pack of 2 Stair Gauge (105)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRY9)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW0)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU9)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- WESTWARD 60pc. 135 Degrees Drill Bit Set (6NTA7)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ3)
- DRILL AMERICA 5/8" HSS Jobber Length Drill Bit Blank (DWDBL5/8)
- Westward Drill Bit Blanks