Shop All Drill Bit Blanks
Westward
4-1/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRR6
Zoro # G3823933
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Letter
- Drill Bit Dimension Type Letter
- Drill Bit Size H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRR6
- Zoro # G3823933
- UPC # 190735883150
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | H |
Size-Diameter | H |
Size - Decimal | H - 0.2660 |
Size | H |
Shank Dia. | 0.2660" |
Overall Length | 4 1/8 in |
Flute Length | 2" |
Size- Decimal | H (0.2660) |
Dimension Type | Letter |
Description
Jobber Drill Blank, Letter, High Speed Steel, H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1366A)
- SOWA HIGH PERFORMANCE TAPS 10-24 UNC Orange Ring HSSE-V3 Spiral Point Taps (124933)
- STARRETT Rule Depth Gage, 6 In, 32nds/64ths (237)
- OLFA Snap-Off Blade, 25mm W, PK40 (HB/CP40)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU9)
- WESTWARD 1-3/4" HSS Bright Jobber Length Drill Bit (6NTA1)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV9)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- Westward Tool Blanks