Shop All Drill Bit Blanks
Westward
4-1/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRR4
Zoro # G3823915
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Size-Diameter F
- Size - Decimal F - 0.2570
- Size F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRR4
- Zoro # G3823915
- UPC # 190735883136
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | F |
Size - Decimal | F - 0.2570 |
Size | F |
Overall Length | 4 1/8 in |
Dimension Type | Letter |
Size- Decimal | F (0.2570) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Letter |
Decimal Equivalent | 0.2570 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Letter, High Speed Steel, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Scrapemaster Scraper 4 Inch (1995)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK43 (DWAFT43SET)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/16)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55417)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA4)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT2)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR8)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- DRILL AMERICA 1/16" HSS Jobber Length Drill Bit Blank (DWDBL1/16)
- Westward Tool Blanks