Shop All Cutting Pliers
Westward
4 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated
Mfr # 30PA91
Zoro # G8564525
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed with a Copper Alloy Rivet to Eliminate Friction and Copper Alloy Joint to Maintain Cutting Edge and Tip Alignment
- Handle Type Dipped
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30PA91
- Zoro # G8564525
- UPC # 190735805589
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/4 in |
Tip Width | 1/8 in |
Overall Length Range | Less than 6 in |
Description
The Westward 30PA91 Diagonal Cutting Plier is the perfect tool for making precise cuts. The diagonal cutting pliers have a 4 9/32 in. overall length and 33/64 in. jaw length. With a 15/32 in. jaw width, the cutting pliers are designed to make smooth, clean cuts on small materials. They have an alloy steel construction with dipped handles for comfort and grip during use. The pliers are ESD safe, meaning they will not cause static electricity to build up when used near sensitive electronic components or devices. The Westward 30PA91 Diagonal Cutting Plier is a high quality tool that you can rely on when working with electronics or other sensitive materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.39" L, Full Polish Chrome Finish (81211T)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 1/2 in L (54TL82)
- WIHA Precision Nut Driver, SAE, 3/32in, 2-7/16in (26523)
- WESTWARD Wire Twist Pliers, 10-3/8in, Manual (48UV51)
- WESTWARD 5 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA90)
- WESTWARD 8 in End Cutting Nipper Uninsulated (10Z829)
- WESTWARD 6 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1UKL2)
- WESTWARD Wire Twist Pliers, 9 in., Reversible (48UV50)
- WESTWARD Auto wire Twister Pliers 10 3/8 L (48UV52)
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- Westward Pliers