Shop All Drill Bit Blanks
Westward
4-1/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRT0
Zoro # G3823976
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Size-Diameter L
- Size - Decimal L - 0.2900
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRT0
- Zoro # G3823976
- UPC # 190735883198
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | L |
Size - Decimal | L - 0.2900 |
Size | L |
Overall Length | 4 1/4 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Letter |
Size- Decimal | L (0.2900) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Letter |
Decimal Equivalent | 0.2900 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Description
Jobber Drill Blank, Letter, High Speed Steel, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver 7/64 in Round (26427)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- ECLIPSE Locking Pliers with Wire Cutters 5" (E5WR)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 29/32 (55458)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRZ0)
- WESTWARD 4-3/4" HSS Bright Jobber Length Drill Bit (6NRT5)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRW9)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- Westward Drill Bit Blanks