Shop All Drill Bit Blanks
Westward
4-1/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRR9
Zoro # G3823967
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Letter
- Drill Bit Dimension Type Letter
- Size-Diameter K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRR9
- Zoro # G3823967
- UPC # 190735883181
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Size-Diameter | K |
Drill Bit Size | K |
Size - Decimal | K - 0.2810 |
Size | K |
Shank Dia. | 0.2810" |
Overall Length | 4 1/4 in |
Flute Length | 2-1/8" |
Dimension Type | Letter |
Overall Length Trade Name | Jobber Length |
Size- Decimal | K (0.2810) |
Description
Jobber Drill Blank, Letter, High Speed Steel, K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- HUSQVARNA Hose and Valve Kit (505095501)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- DRILL AMERICA 37/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X37/64X1/2)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW8)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX0)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- Westward Tool Blanks