Shop All Bench Vises
Westward
4-1/2" Standard Duty Combination Vise with Swivel Base
Mfr # 10D710
Zoro # G4784902
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4-1/2"
- Material Cast iron
- Duty Rating Standard Duty
- Max. Opening 4"
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10D710
- Zoro # G4784902
- UPC # 190735721261
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 4-1/2" |
Throat Depth Range | Less than 3 in |
Overall Length | 10 1/2 in |
Overall Height | 6 1/2 in |
Jaw Width Range | 3 in to 5 in |
Throat Depth - Vises | 2 1/2 in |
Overall Width | 6 7/16 in |
Mounting Hole Dia. | 15/32 in |
Throat Depth | 2 1/2 in |
Jaw Width - Vises | 4 1/2 in |
Pipe Diameter - Minimum | 1/8 in |
Mounting Hole Diameter | 15/32 in |
Pipe Diameter Range | 1/8 in - 1 1/2 in |
Pipe Diameter - Maximum | 1 1/2 in |
Jaw Face Width | 4 1/2 in |
Description
When you need to work on precision tasks, the Westward 10D710 4-1/2" Standard Duty Combination Vise is the tool for you. It features a large anvil surface and has a 1/8" to 1-1/2" pipe capacity. The combination vise has a standard duty rating, making it perfect for both light and heavy jobs. With a 4-1/2" jaw width and max opening of 4", this vise is designed to give you maximum control when working with small objects. Its cast iron body ensures that it will last through years of use. You will appreciate having the Westward 10D710 Standard Duty Combination Vise in your workshop or garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- BAILEIGH INDUSTRIAL Downdraft Table, 59 in. x 21 in., 110V (DDT-5921)
- VERMONT GAGE Pin Gage, Minus, 0.069 In, Black (911206900)
- WRIGHT TOOL 1 in Drive Impact Socket 27 mm Size, Deep Socket, black oxide (89-27MM)
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base (3FDJ1)
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- WESTWARD 5" Drill Press Vise with Stationary Base (10D732)
- WESTWARD 8" Drill Press Vise with Stationary Base (10D734)
- WESTWARD Multi-Jaw Rotat.Vise, Serrated Jaw, 7.75"L (54ZV76)
- WESTWARD 5-1/2" Standard Duty Combination Vise with Swivel Base (10D711)
- JPW INDUSTRIES 676U 6.5 Utility Vise (28820)
- Westward Bench Vises