Shop All Linemans Pliers
Westward
4 1/2 in Linemans Plier, Steel
Mfr # 53JX10
Zoro # G2618143
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 3/4 in
- Jaw Width 1/4 in
- Jaw Thickness 1/4 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JX10
- Zoro # G2618143
- UPC # 190735952610
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1/4 in |
Overall Length | 4 1/2 in |
Overall Length Range | Less than 6 in |
Description
Linemans Plier, Insulated No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 4 1/2 in, Jaw Shape Flat, Jaw Length 3/4 in, Jaw Width 1/4 in, Jaw Thickness 1/4 in, Handle Style Dipped, Non-Sparking No, High Leverage No, Grip Style Standard Cushion, Jaw Opening Type Spring Return
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 7/16in Size (J1214HASD)
- MILWAUKEE TOOL 4-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-9648)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4536PP-200)
- MIGHTY MAXX Screwdriver Slot 3/16in x 4in MagTp (083-12510)
- WESTWARD 9 3/4 in Linemans Plier, Steel (1UKL8)
- WESTWARD 8 1/2 in Linemans Plier, Steel (1UKJ7)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- CRAFTSMAN Linemans Pliers, 9-1/2 (CMHT81649)
- HOME PLUS Pliers Linesman 6"" (XD14043)
- KLEIN TOOLS 9 in Linesman Pliers, Steel (213-9NE)
- GRAY TOOLS 9" Lineman's Combination Pliers, With Cutter, 1000V Insulated (B218B-I)
- Westward Linemans Pliers