Shop All Needle Nose Pliers
Westward
4 1/2 in Bent Needle Nose Plier Dipped Handle
Mfr # 53JW99
Zoro # G3900248
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/2 in
- Features Standards ASME B107.500; Gripping Surface Smooth; Needle Nose Pliers, Jaw Length: 7/8", Jaw Bend: 40 Degrees, Tip Width: 1/8"
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JW99
- Zoro # G3900248
- UPC # 190735957059
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/2 in |
Tip Width | 1/8 in |
Jaw Length | 7/8 in |
Overall Length Range | Less than 6 in |
Description
If you are looking for a high-quality bent needle nose plier, the Westward 53JW99 is an excellent choice. The overall length of this bent needle nose plier is 4 1/2 in., with a jaw width of 1/2 in. and tip width of 1/8 in. It has a 40 degree jaw bend, 7/8 in. jaw length and smooth gripping surface. Made from steel, the pliers have dipped handles that are coloured blue and red. With its exceptional features, the Westward Needle Nose Plier will give you years of dependable service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Machinist Screw Jack Set (521040250 BOM)
- REGAL CUTTING TOOLS #6-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015101AS)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808W)
- OSG Jobber Drill Bit, 27/64 in., XPM (8613072)
- WESTWARD 6 in Long Nose Plier, Side Cutter Dipped Handle (1UKJ9)
- WESTWARD 5 in Round Nose Plier Dipped Handle (53JX08)
- WESTWARD 13 1/4 in Bent Long Nose Plier, Side Cutter Dipped Handle (53JW97)
- WESTWARD 4 7/8 in Needle Nose Plier, Side Cutter Dipped Handle (53JW98)
- WESTWARD 4 5/16 in Bent Long Nose Plier Dipped Handle (30PA98)
- WESTWARD 5 7/8 in Needle Nose Plier Dipped Handle (53JX01)
- GREAT NECK SNIPE NOSE PLIERS (HSN4C)
- Westward Pliers