Westward

Industrial Rolling Cabinet, 5 Drawer, Black, Steel, 38" W x 23-1/2" D x 61" H (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tool Chests & Cabinets

Key Features

  • Number of Drawers 5
  • Color Black
  • Material Steel
  • Includes (6) Keys
  • Features Ball Bearing Drawer Slides, Aluminum Drawer Pulls, Drawer Liners, Top Polypropylene Tray, MDF and Galvanized Sheet, Fluorescent Lamp, Socket, Pegboard, Adjustable Plastic Cases
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 38"
Depth 23-1/2"
Height 61"
Caster Size 4" x 2"

Description

Rolling Cabinet, Standard Duty, Width 38 in, Depth 23 1/2 in, Height 61 in, Number of Drawers 5, Black, Drawer Color Black, Drawer Capacity 66 lb., Ball Bearing, Full Extension Drawer Slides, Powder Coated Finish, Storage Capacity 9600 cu. in., Load Rating 660 lb., Caster Size 4 in x 2 in, Number of Shelves 1, Steel, Body: 21, Drawer: 24 Gauge, Work Surface Material Polypropylene, MDF, Galvanized Sheet, Caster Wheel Material Polypropylene, Caster Type (2) Fixed, (2) Swivel with Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products