Shop All Bit Sockets
Westward
3/8 in Drive Torx(R) Socket SAE E-16 Tip, 1 1/4 in L
Mfr # 54TN46
Zoro # G3376517
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Socket Size E16
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TN46
- Zoro # G3376517
- UPC # 00194484307042
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | E16 |
Overall Length | 1 1/4 in |
Size | E16 |
Tip Size | E-16 |
Insert Length | 0 in |
Socket Depth | Standard |
Description
Socket, Socket Size E16, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No, Bolt Clearance 8.8 mm, Standards CAMCAR TMF702
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #10-32 Combination Drill & Tap (5498306)
- EUROBOOR Magnetic Core Drilling Machine, 2 Speed (ECO.50S+)
- DISCO Red Plstc Pop Rivet Gauge Measure sizes 3/32"-1/4" Dia (11410)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (72990D2B72415)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 4 3/4 in L (54TL93)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 1/2 in L (54TL81)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TM52)
- WESTWARD Handle Only Tip, 1/4" Drive, SAE (53YV62)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 1/4 in L (54TM79)
- APEX TOOL GROUP Mag Bit Hld 1/4Hexdr 1/4 Hex 2-61/64 Oal (M-490)
- Westward Sockets & Ratchets