Shop All Bit Sockets
Westward
3/8 in Drive Torx(R) Socket SAE E-14 Tip, 1 1/4 in L
Mfr # 54TN45
Zoro # G3376453
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Socket Size E14
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN45
- Zoro # G3376453
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | E14 |
Overall Length | 1 1/4 in |
Size | E14 |
Tip Size | E-14 |
Insert Length | 0 in |
Socket Depth | Standard |
Description
Socket, Socket Size E14, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No, Bolt Clearance 7.6 mm, Standards CAMCAR TMF702
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5" X 1/2" Diameter Auto Center Punch (8070-0482)
- BOSCH 56-1/8 x 1/4 x 6TPI Wood BSB, 56-1/8 in L, 1/4" W, 6 TPI, 0.012" Thick (BS5618-6W)
- MILWAUKEE TOOL #1 Step Drill Bit, 1/8" - 1/2" by 1/32" (48-89-9201)
- JONARD TOOLS Long Nose Plier, 6-7/8", Smooth (JIC-842)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (54TM04)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TL97)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 3/4 in L (53YV81)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T27 Tip, 2 1/4 in L (54TN49)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TN98)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 1/2 in L (54TL82)
- TEKTON 3/8 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB10204)
- Westward Bit Sockets