Shop All Bit Sockets
Westward
3/8 in Drive Torx(R) Socket SAE E-12 Tip, 1 1/4 in L
Mfr # 54TN44
Zoro # G3381277
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Socket Size E12
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN44
- Zoro # G3381277
- UPC # 00194484307035
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | E12 |
Overall Length | 1 1/4 in |
Size | E12 |
Tip Size | E-12 |
Insert Length | 0 in |
Socket Depth | Standard |
Description
Socket, Socket Size E12, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No, Bolt Clearance 7.2 mm, Standards CAMCAR TMF702
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Cove and Bead Bit, Quadra-Cut, 1-3/8"dia. (99-009)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20887X30)
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU1)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM02)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (54TM44)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 13/16 in L (53YV95)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 13/16 in L (54TM30)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 1 1/2 in L (54TN15)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (54TN10)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 2.5mm (80423)
- Westward Sockets & Ratchets