Shop All Bit Sockets
Westward
3/8 in Drive Torx(R) Socket Bit Torx(R) T47 Tip, 1 15/16 in L
Mfr # 53YV91
Zoro # G3371921
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Torx(R)
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53YV91
- Zoro # G3371921
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 15/16 in |
Size | T47 |
Tip Size | T47 |
Insert Length | 7/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 7/8 in, Replaceable Insert No, Torx, Tip Size T47, Tip Style Torx, Overall Length 1 15/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 1-3/4""BIMETAL (2060606)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNMG442CJCA025P)
- LOTEL Mesh-Ups Concrete Reinforcing Chairs, 2in Mesh Up For #6, 8, & 10 Gauge Wire, 250 Qty (MU2IN-6810GA-250)
- DYNAMIC Tools 1/2" Drive Extension Socket Driver Adapter (D112003)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 1 15/16 in L (53YV90)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T40 Tip, 1 7/8 in L (53YV89)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L (54TL88)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 4 3/4 in L (54TM16)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 4 13/16 in L (54TM37)
- VEGA Hex 14Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H140SB)
- Westward Sockets & Ratchets