Shop All Bit Sockets
Westward
3/8 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 13/16 in L
Mfr # 53YV85
Zoro # G3367362
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Torx(R)
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 53YV85
- Zoro # G3367362
- UPC # 190735953778
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Size | T20 |
Tip Size | T20 |
Insert Length | 7/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 7/8 in, Replaceable Insert No, Torx, Tip Size T20, Tip Style Torx, Overall Length 1 13/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 7/16 In Tip, 4-7/8 In L (22N810)
- WELLER Crescent Metric and SAE Adjustable Wrench 10 in. L 1 pc (AC210VS)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YP89)
- MIDWEST FASTENER 1/4" x 2-1/32" Tapered Magnetic Hex Driver Bits 2PK (72408)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 13/16 in L (53YV86)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 13/16 in L (53YV84)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 1 5/8 in L (1EZK4)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 6 mm Tip, 1 1/2 in L (54TN93)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 1/2 in L (54TM11)
- TITAN SKT HEX BIT 1/2" DR 15/16" (TL15669)
- Westward Sockets & Ratchets