Shop All Bit Sockets
Westward
3/8 in Drive Torx(R) Socket Bit Metric T30 Tip, 1 7/8 in L
Mfr # 53YV88
Zoro # G3367618
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53YV88
- Zoro # G3367618
- UPC # 190735953761
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Size | T30 |
Tip Size | T30 |
Socket Depth | Standard |
Insert Length | 7/8 in |
Description
Product details about the WESTWARD - 53YV88 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV88 Bit Socket is a standard depth socket bit designed for Torx screws. With its metric measurement type, it features a T30 tip size and an insert length of 7/8 inches. The drive size is 3/8 inches, making it suitable for various applications that require precise torque control. This socket bit also boasts a six-point design, providing adequate grip on fasteners to prevent rounding.
Crafted from alloy steel, this product exhibits robustness and durability built to withstand regular use in different work conditions. It has a chrome finish which not only enhances its aesthetic appeal but also offers resistance against rust and corrosion. The Torx(R) style bit ensures reliable engagement with screws while the non-sparking feature makes it appropriate for use where sparking could be detrimental.
This Socket Bit does not come with replaceable inserts or magnetized tips nor is it impact rated or insulated. Its overall length measures at 1 7/8 inches and falls under the category type of 'Socket Bits'. Please note that this item is not tether capable nor does it have locking capabilities. Conforming to Camcar TXF-702 standards, the WESTWARD - 53YV88 Bit Socket demonstrates adherence to quality guidelines set by industry experts.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV88 Bit Socket is a standard depth socket bit designed for Torx screws. With its metric measurement type, it features a T30 tip size and an insert length of 7/8 inches. The drive size is 3/8 inches, making it suitable for various applications that require precise torque control. This socket bit also boasts a six-point design, providing adequate grip on fasteners to prevent rounding.
Crafted from alloy steel, this product exhibits robustness and durability built to withstand regular use in different work conditions. It has a chrome finish which not only enhances its aesthetic appeal but also offers resistance against rust and corrosion. The Torx(R) style bit ensures reliable engagement with screws while the non-sparking feature makes it appropriate for use where sparking could be detrimental.
This Socket Bit does not come with replaceable inserts or magnetized tips nor is it impact rated or insulated. Its overall length measures at 1 7/8 inches and falls under the category type of 'Socket Bits'. Please note that this item is not tether capable nor does it have locking capabilities. Conforming to Camcar TXF-702 standards, the WESTWARD - 53YV88 Bit Socket demonstrates adherence to quality guidelines set by industry experts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- IRWIN PLIER WIRE STRIPPER SELF ADJ 8" (PE2078300)
- DRILL AMERICA m42x1.5 Carbon Steel Hex Die (DWTSMH42X1.5)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Metric T27 Tip, 1 7/8 in L (53YV87)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 4 13/16 in L (54TM40)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 4 3/4 in L (54TM72)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 13/16 in L (54TM64)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 3/4 in L (54TL73)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 1 3/8 in L (20WZ92)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 0, 8x4 mm L.28 mm (01280008)
- Westward Sockets & Ratchets