Shop All Bit Sockets
Westward
3/8 in Drive Torx(R) Socket Bit Metric T27 Tip, 1 7/8 in L
Mfr # 53YV87
Zoro # G3371903
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 53YV87
- Zoro # G3371903
- UPC # 190735954645
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Size | T27 |
Tip Size | T27 |
Insert Length | 7/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 7/8 in, Replaceable Insert No, Torx, Tip Size T27, Tip Style Torx, Overall Length 1 7/8 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Impact Socket Extension, SAE, Black Oxide, 13 in L (J10609)
- SCIPIO 3-Blade Sagebrush Stockman Pocket Knife (FCC0001ZW)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide (DNMG432EGU-AC6030M)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (5366078)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Metric T30 Tip, 1 7/8 in L (53YV88)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-6 Tip, 1 13/16 in L (54TN28)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T50 Tip, 2 1/4 in L (54TN64)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 4 3/4 in L (54TM17)
- KO-KEN Bit Socket 3/16 Hex 60mm 1/2 Sq. Drive (4012A.60-3/16)
- Westward Bit Sockets