Shop All Bit Sockets
Westward
3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T47 Tip, 1 3/4 in L
Mfr # 54TN41
Zoro # G3373242
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Torx(R)
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN41
- Zoro # G3373242
- UPC # 190735955543
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | T47 |
Tip Size | T47 |
Insert Length | 3/4 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 3/4 in, Replaceable Insert No, Torx, Tip Size T47, Tip Style Tamper Resistant Torx, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Drain Snake w/ CABLE DRIVE w/5/16” Cable (2772A-21)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759-01)
- DIABLO MASONRY HS CUTOFF DSC14"" (DBD140125A01C)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR11)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L (54TN36)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T20 Tip, 1 3/4 in L (54TN35)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 1/2 in L (54TM07)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/16 in Tip, 1 3/8 in L (20HX15)
- KO-KEN Bit Socket 6mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-6)
- Westward Bit Sockets