Shop All Bit Sockets
Westward
3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T20 Tip, 1 3/4 in L
Mfr # 54TN35
Zoro # G3373120
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Torx(R)
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TN35
- Zoro # G3373120
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | T20 |
Tip Size | T20 |
Insert Length | 3/4 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TN35 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN35 Bit Socket is a standard socket bit designed for Torx screws. With its T20 tip size, it's suitable for tasks requiring precise measurements and fits perfectly with the corresponding screw type. The overall length of this tool is 1 3/4 inches, while the insert length measures at 3/4 inch. This socket bit features a drive size of 3/8 inch and adheres to the CAMCAR TMF702 standards.
Crafted from durable alloy steel, this product offers reliable performance and longevity. Its tamper-resistant Torx(R) style makes it an adequate choice for various applications that require such specifications. Despite not being impact-rated or insulated, its robust construction ensures it can withstand regular use without compromising on functionality or quality.
This socket bit does not come with a magnetized tip or replaceable insert feature but maintains its utility through its standard depth and six-point measurement type. It has a chrome finish which adds to its durability by providing resistance against rusting and corrosion over time.
In terms of compatibility, this item is specifically built to work with Torx(R) screws due to their unique shape and design requirements. Please note that this product does not support tethering capabilities nor does it have locking features.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN35 Bit Socket is a standard socket bit designed for Torx screws. With its T20 tip size, it's suitable for tasks requiring precise measurements and fits perfectly with the corresponding screw type. The overall length of this tool is 1 3/4 inches, while the insert length measures at 3/4 inch. This socket bit features a drive size of 3/8 inch and adheres to the CAMCAR TMF702 standards.
Crafted from durable alloy steel, this product offers reliable performance and longevity. Its tamper-resistant Torx(R) style makes it an adequate choice for various applications that require such specifications. Despite not being impact-rated or insulated, its robust construction ensures it can withstand regular use without compromising on functionality or quality.
This socket bit does not come with a magnetized tip or replaceable insert feature but maintains its utility through its standard depth and six-point measurement type. It has a chrome finish which adds to its durability by providing resistance against rusting and corrosion over time.
In terms of compatibility, this item is specifically built to work with Torx(R) screws due to their unique shape and design requirements. Please note that this product does not support tethering capabilities nor does it have locking features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (310UM)
- KO-KEN Wobble-Fix Extension Bar set 32-250mm ABS Tray 6 pieces 3/8 Sq. Drive (PK3763/6)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T47 Tip, 1 3/4 in L (54TN41)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L (54TN36)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 13/16 in L (53YV86)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TN92)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 55/64 in L (3LE44)
- WERA 1/2 in Drive Hex Socket Bit Metric 1.5mm Tip, 1 47/64 in L (05135268001)
- Westward Bit Sockets