Shop All Bit Sockets
Westward
3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 3/4 in L
Mfr # 54TN37
Zoro # G3373227
original price:
$2.95
12% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN37
- Zoro # G3373227
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | T27 |
Tip Size | T27 |
Socket Depth | Standard |
Insert Length | 3/4 in |
Description
Product details about the WESTWARD - 54TN37 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN37 Bit Socket is a standard socket bit designed for Torx screws. It features a Tamper Resistant Torx(R) bit style, suitable for specific applications requiring this type of design. The insert length measures at 3/4 in, with an overall length of 1 3/4 in, making it adequate for tasks that require precise measurements. This socket bit caters to SAE measurement types and has six points. Its drive size is set at 3/8 in and the tip size is T27.
Constructed from alloy steel, the WESTWARD - 54TN37 Bit Socket offers durability and longevity. It's not insulated nor magnetized but built to withstand regular use without sparking or locking issues. The chrome finish adds an extra layer of protection against wear and tear while maintaining its professional look over time.
This product adheres to CAMCAR TMF702 standards which speaks volumes about its quality construction and performance capabilities. Please note that this item does not come with a replaceable insert feature nor is it impact rated or tether capable. Despite these attributes, the WESTWARD - 54TN37 Bit Socket remains a reliable tool designed for general use within various industries.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN37 Bit Socket is a standard socket bit designed for Torx screws. It features a Tamper Resistant Torx(R) bit style, suitable for specific applications requiring this type of design. The insert length measures at 3/4 in, with an overall length of 1 3/4 in, making it adequate for tasks that require precise measurements. This socket bit caters to SAE measurement types and has six points. Its drive size is set at 3/8 in and the tip size is T27.
Constructed from alloy steel, the WESTWARD - 54TN37 Bit Socket offers durability and longevity. It's not insulated nor magnetized but built to withstand regular use without sparking or locking issues. The chrome finish adds an extra layer of protection against wear and tear while maintaining its professional look over time.
This product adheres to CAMCAR TMF702 standards which speaks volumes about its quality construction and performance capabilities. Please note that this item does not come with a replaceable insert feature nor is it impact rated or tether capable. Despite these attributes, the WESTWARD - 54TN37 Bit Socket remains a reliable tool designed for general use within various industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 1/4 Mag Nutsetter x 10 (1250MN416)
- CRESCENT H.K. PORTER 14" Industrial Grade, Center Cut Cutter (1490MC)
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip (79 02 120 ESD)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 25/32 (C12225)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 1 3/4 in L (54TN38)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 5 1/4 in L (54TN04)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 3 1/2 in L (1EZN8)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 13/16 in L (54TM30)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 13/16 in L (54TM62)
- PROTO 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 3 1/4 in L (J54417/16)
- Westward Bit Sockets