Shop All Bit Sockets
Westward
3/8 in Drive Square Socket Bit SAE R4 Tip, 1 13/16 in L
Mfr # 54TN78
Zoro # G3376639
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 4
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN78
- Zoro # G3376639
- UPC # 00194484307073
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Size | R4 |
Tip Size | R4 |
Socket Depth | Standard |
Insert Length | 13/16 in |
Description
Socket Bit, Insert Length 13/16 in, Replaceable Insert No, SAE, Tip Size R4, Tip Style Square, Overall Length 1 13/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Square, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102605)
- BOSCH Switch (1607200155)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/16-12 UN (MS16142-16R)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN58)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TN96)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Metric T30 Tip, 1 7/8 in L (53YV88)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 5/8 in L (1EZK1)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 1/2 in L (54TN88)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket SAE T55 Tip, 3 1/4 in L (45555)
- Westward Sockets & Ratchets