Shop All Bit Sockets
Westward
3/8 in Drive Square Socket Bit SAE R3 Tip, 1 13/16 in L
Mfr # 54TN77
Zoro # G3373647
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 4
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN77
- Zoro # G3373647
- UPC # 00194484307066
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Size | R3 |
Tip Size | R3 |
Socket Depth | Standard |
Insert Length | 13/16 in |
Description
Product details about the WESTWARD - 54TN77 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN77 Bit Socket is a standard depth socket bit designed for square screw types. With an insert length of 13/16 in and an overall length of 1 13/16 in, it offers ample reach for various tasks. The drive size is set at 3/8 in, making it suitable for use with corresponding tools. This socket bit adheres to SAE measurements and features a four-point design, ensuring compatibility with numerous applications.
Crafted from durable alloy steel, the WESTWARD - 54TN77 Bit Socket exhibits robustness and longevity. It boasts a chrome finish that not only enhances its aesthetic appeal but also provides additional resistance against wear and tear. The tip style is square which aligns with the bit style, providing consistency across the tool's design.
This socket bit does not feature tether capability or magnetized tips; however, it meets ASME B107.600-2008 standards indicating its quality construction and performance reliability. Please note that this item does not have replaceable inserts nor is it insulated or impact rated. Despite these factors, its standard type designation makes it versatile enough to be incorporated into a wide range of general work scenarios.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN77 Bit Socket is a standard depth socket bit designed for square screw types. With an insert length of 13/16 in and an overall length of 1 13/16 in, it offers ample reach for various tasks. The drive size is set at 3/8 in, making it suitable for use with corresponding tools. This socket bit adheres to SAE measurements and features a four-point design, ensuring compatibility with numerous applications.
Crafted from durable alloy steel, the WESTWARD - 54TN77 Bit Socket exhibits robustness and longevity. It boasts a chrome finish that not only enhances its aesthetic appeal but also provides additional resistance against wear and tear. The tip style is square which aligns with the bit style, providing consistency across the tool's design.
This socket bit does not feature tether capability or magnetized tips; however, it meets ASME B107.600-2008 standards indicating its quality construction and performance reliability. Please note that this item does not have replaceable inserts nor is it insulated or impact rated. Despite these factors, its standard type designation makes it versatile enough to be incorporated into a wide range of general work scenarios.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-BLK (LSURGE-BLK)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- BONDHUS NUT DRIVER METRIC 6MM-13MM 7 PC (BH48492)
- BON TOOL Bon 13-187 Ruff Stucco Roller Cover, 9" (13-187)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R4 Tip, 1 13/16 in L (54TN78)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 5 1/4 in L (54TM87)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L (54TM42)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 3 1/2 in L (1EZP3)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 3/4 in L (54TL65)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TN91)
- COOL KITCHEN 2114S 0.5 in. Drive X M14 Triple Square Driver (CO96567)
- Westward Bit Sockets