Shop All Bit Sockets
Westward
3/8 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 3/4 in L
Mfr # 54TN75
Zoro # G3373610
original price:
$2.79
60% off
new price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Slotted Bit
- SAE or Metric SAE
- Number of Points 2
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN75
- Zoro # G3373610
- UPC # 190735955758
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 5/32" |
Tip Size | 5/32 in |
Insert Length | 3/4 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 3/4 in, Replaceable Insert No, SAE, Tip Size 5/32 in, Tip Style Slotted, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/8 (MHSTK54)
- HYDE Replacement Blade, 4" Overall L, PK5 (33255)
- VIM PRODUCTS VIM Tools Heavy Duty, Stainless Dual Bevel Striking Scraper, 1.25 in. Wide (SSC125C2)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 3/4 in L (53YV79)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 2 1/4 in L (54TM96)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 3/4 in L (54TL63)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM36)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 1 13/16 in L (54TM59)
- KD TOOLS Bit Socket, Slotted Pozidriv (80468)
- Westward Bit Sockets