Shop All Bit Sockets
Westward
3/8 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 13/16 in L
Mfr # 53YV95
Zoro # G3371982
original price:
$3.99
10% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 53YV95
- Zoro # G3371982
- UPC # 00194484305918
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Size | 3/16" |
Tip Size | 3/16 in |
Insert Length | 7/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 7/8 in, Replaceable Insert No, SAE, Tip Size 3/16 in, Tip Style Slotted, Overall Length 1 13/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS7101)
- GEDORE Combination Wrench, 17mm (1 B 17)
- APEX TOOL GROUP 1/2 Dr Extendable Breaker Bar 18-24 (87852)
- MILWAUKEE TOOL 4-1/2 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9689)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 1 13/16 in L (53YV83)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 1/2 in L (54TL81)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L (54TN36)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM68)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 5 1/4 in L (54TN06)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 1/2 in L (54TL80)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 13/16 in L (54TM62)
- Westward Bit Sockets