Shop All Sockets
Westward
3/8 in Drive, SAE Socket, 6 Points
Mfr # 54PR24
Zoro # G3373769
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 11/16 in |
Socket Depth | Deep |
Output Drive Size | 13/16 in |
Socket Size | 13/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | Spark Plug Socket |
Standards | ASME B107.110-2012 |
Category Type | Spark Plug Socket |
Measurement Type | SAE |
Drive Type | Hand |
Impact Rated | No |
Non-Magnetic | No |
Tether Ready | No |
Socket Shape | 6-Point |
Insulated | No |
Non-Sparking | No |
Bolt Clearance | 23/64 in |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 13/16 in, Bolt Clearance 23/64 in, Drive Size 3/8 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.110-2012, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1-3/4 in. X 1-3/4 in. SAE Jumbo Combination Wrench 1 pc (CJCW6)
- KO-KEN Socket 10mm 12 Point 80mm 3/8 Sq. Drive (13305M-10)
- SQUIDS BY ERGODYNE Bottle Holder (3775L)
- RIDGID 40220 461 Straight Pipe Welding Vise, 1/2in - 8in (40220-RIDGID)
- WESTWARD 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (1NUB7)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YP82)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR06)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- WESTWARD 1/2 in Drive, 5/8" Torx(R) SAE Socket, 12 Points (53YV27)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YV45)
- TEKTON 3/8 Inch Drive x 11 mm Universal Joint Socket (SHD18111)
- Westward Sockets