Shop All Sockets
Westward
3/8 in Drive, SAE Socket, 6 Points
Mfr # 54PR23
Zoro # G3376368
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Output Drive Size | 5/8 in |
Socket Depth | Deep |
Socket Size | 5/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Standards | ASME B107.110-2012 |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Non-Sparking | No |
Insulated | No |
Bolt Clearance | 19/32 in |
Socket Shape | 6-Point |
Non-Magnetic | No |
Tether Ready | No |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 5/8 in, Bolt Clearance 19/32 in, Drive Size 3/8 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.110-2012, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 24mm 6 Point 73.5mm 1/2 Sq. Drive (14440M-24)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- CRESCENT SLM TAPER FILE SNGL 4"" (14106MN)
- MILWAUKEE TOOL 1-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9621)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR22)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YU59)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT81)
- WESTWARD 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YV41)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YP89)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR05)
- KO-KEN Socket 12mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-12)
- Westward Sockets & Ratchets