Shop All Bit Sockets
Westward
3/8 in Drive Pozidriv(R) Socket Bit SAE #1 Tip, 1 55/64 in L
Mfr # 3LE36
Zoro # G3230972
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 4
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 3LE36
- Zoro # G3230972
- UPC # 190735823712
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 55/64 in |
Size | #1 |
Tip Size | #1 |
Insert Length | 63/64 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 4 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Category Type | Socket Bits |
Bit Style | Pozidriv(R) |
Features | Durable |
Standards | DIN ISO 8764-1 |
Drive Type | Square |
Impact Rated | No |
Replaceable Insert | No |
Tip Style | Pozidriv |
Insulated | No |
Shop By | Closeouts |
Description
Socket Bit, Insert Length 63/64 in, Replaceable Insert No, SAE, Tip Size #1, Tip Style Pozidriv, Overall Length 1 55/64 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD High Speed Steel Industrial Planer and J (C620)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- WESTWARD Chisel Set, 0.401 In., 7 In., Round (4MHF1)
- DRILL AMERICA 13/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X13/32)
- WESTWARD 1/4 in Drive Square Socket Bit SAE R1 Tip, 1 13/16 in L (54TP03)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 1 13/16 in L (54TM65)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (54TN10)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 1 3/4 in L (54TL58)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 55/64 in L (3LE13)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 3 1/2 in L (20WZ94)
- PROTO 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 3/4 in L (J5441R-7/16)
- Westward Sockets & Ratchets