Shop All Bit Sockets
Westward
3/8 in Drive Phillips Socket Bit SAE #4 Tip, 2 5/8 in L
Mfr # 54TN68
Zoro # G3373391
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 4
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TN68
- Zoro # G3373391
- UPC # 190735955550
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 5/8 in |
Size | PH4 |
Tip Size | #4 |
Insert Length | 1 5/8 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TN68 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN68 Bit Socket is a standard socket bit designed for Phillips screws. It features an insert length of 1 5/8 inches and an overall length of 2 5/8 inches, making it suitable for various applications that require SAE measurements. The drive size is set at 3/8 inch, and the tip size is #4. This four-point socket bit adheres to the ASME B107.600-2008 standards, ensuring its compatibility with most common tools.
Crafted from durable alloy steel, this socket bit offers reliable performance under regular use conditions. Its chrome finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against rust and corrosion. The product falls into the category type of 'Socket Bits' with a standard depth and a non-magnetized Phillips-style tip.
Please note that this item does not feature insulation or spark prevention capabilities, nor does it have replaceable inserts or locking mechanisms. Additionally, it's not tether capable or impact rated which makes it more suited for general tasks rather than specialized operations requiring these specific attributes.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN68 Bit Socket is a standard socket bit designed for Phillips screws. It features an insert length of 1 5/8 inches and an overall length of 2 5/8 inches, making it suitable for various applications that require SAE measurements. The drive size is set at 3/8 inch, and the tip size is #4. This four-point socket bit adheres to the ASME B107.600-2008 standards, ensuring its compatibility with most common tools.
Crafted from durable alloy steel, this socket bit offers reliable performance under regular use conditions. Its chrome finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against rust and corrosion. The product falls into the category type of 'Socket Bits' with a standard depth and a non-magnetized Phillips-style tip.
Please note that this item does not feature insulation or spark prevention capabilities, nor does it have replaceable inserts or locking mechanisms. Additionally, it's not tether capable or impact rated which makes it more suited for general tasks rather than specialized operations requiring these specific attributes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Reflex T-6 Stripper (45-416)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.094In (A-510)
- DRILL AMERICA m64x6 HSS Metric Hand Tap (DWTSMT64X6)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 3/4 in. (KTI-45924)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 1 15/16 in L (53YV90)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T60 Tip, 2 1/2 in L (54TN56)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 4 13/16 in L (54TM38)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 1 5/8 in L (1EZK4)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 2 1/4 in L (54TM97)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (54TM44)
- BETA 5/32", 1/4" Drive Hex Bit Socket (009000522)
- Westward Sockets & Ratchets