Shop All Sockets
Westward
3/8 in Drive, Metric Socket, 6 Points
Mfr # 1KEJ6
Zoro # G3000304
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 66 mm |
Output Drive Size | 21 mm |
Socket Depth | Deep |
Socket Size | 21 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Standards | ANSI Standards |
Impact Rated | No |
Drive Type | Hand |
Shop By | Closeouts |
Socket Shape | 6-Point |
Tether Ready | No |
Bolt Clearance | Min. 0.680 in |
Non-Magnetic | No |
Insulated | No |
Non-Sparking | No |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 21 mm, Bolt Clearance Min. 0.680 in, Drive Size 3/8 in, Impact Rated No, Chrome Vanadium, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ANSI Standards, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13050)
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- DEWALT 8" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7840)
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points (10E883)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU11)
- WESTWARD 3/4 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (5MX89)
- WESTWARD 3/4 in Drive, 25mm 12 pt Metric Socket, 12 Points (45J212)
- WESTWARD 1/2 in Drive, 5/8" Torx(R) SAE Socket, 12 Points (53YV27)
- WESTWARD 3/4 in Drive, 30mm 6 pt Metric Socket, 6 Points (10E325)
- HOLEX 3/8 inch Drive Socket, 12 pt, Deep, 7/16 inch (637322 7/16)
- Westward Sockets