Shop All Impact Sockets
Westward
3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 5MR84
Zoro # G2692261
original price:
$2.79
53% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 9 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MR84
- Zoro # G2692261
- UPC # 190735862148
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 9 mm |
Overall Length | 2 1/2 in |
Size | 9mm |
Socket Depth | Deep |
Socket Length | 2 1/2 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Output Type | 6 pt |
Impact Rated | Yes |
Finish | Black Oxide |
Measurement Type | Metric |
Drive Type | Impact |
Socket Shape | 6-Point |
Non-Magnetic | No |
Tether Ready | No |
Non-Sparking | No |
Compatible Fastener Type | Bolts |
Locking | No |
Insulated | No |
Shop By | Closeouts |
Description
Impact Socket, Socket Size 9 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 2"L, HR Phenolic (2830-Q)
- FREUD Glue Line Ripping Blade, 14 (LM74R014)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/8 (68808)
- DRILL AMERICA m12x1.5 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-12X1.5)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXF7)
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ1)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXD8)
- WESTWARD 1/2 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (4LXD9)
- WESTWARD 1/4 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXW3)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 17mm (84340N)
- Westward Sockets & Ratchets