Shop All Impact Sockets
Westward
3/8 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4NFT4
Zoro # G3153281
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 17 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4NFT4
- Zoro # G3153281
- UPC # 190735856062
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 17 mm |
Overall Length | 1 1/16 in |
Size | 17mm |
Socket Depth | Standard |
Socket Length | 1 1/16 in |
Description
Impact Socket, Socket Size 17 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (J0503)
- VERTEX Vertex M8 X 1.25 Thread X 38mm Ball Knob (8017-0033)
- SOG Utility Knife, Straight, 2" Blade L (15-38-11-57)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 24/12A-125/250V Replaces Makita 651172-0, 651121-7 and 651168-1 (L50-3)
- WESTWARD 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4NFT6)
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ1)
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LXR8)
- WESTWARD 1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (5DFN9)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- WESTWARD 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (4LYU9)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- Westward Sockets & Ratchets