Shop All Impact Sockets
Westward
3/8 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYU2
Zoro # G3251306
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 15 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LYU2
- Zoro # G3251306
- UPC # 190735854044
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 15 mm |
Overall Length | 1 3/16 in |
Size | 15mm |
Socket Depth | Standard |
Socket Length | 1 3/16 in |
Description
Impact Socket, Socket Size 15 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 3/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY RAZOR American Safety Razor ASR-61-0117 Single Edge Razor Blades - Pack of 100 (ASR-61-0117)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L (41411)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23021)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09-1/2)
- WESTWARD 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4LYU5)
- WESTWARD 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LYU6)
- WESTWARD 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYT6)
- WESTWARD 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (5DFP0)
- WESTWARD 1/4 in Drive Impact Socket 4.5 mm Size 6 pt Deep Depth, Black Oxide (4LXW9)
- WESTWARD 1/4 in Drive Impact Socket 5/16 in Size 6 pt Deep Depth, Black Oxide (4LXX3)
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J7326HT)
- Westward Sockets & Ratchets