Shop All Impact Sockets
Westward
3/8 in Drive Impact Socket 1/4 in Size, Deep Socket, Black Oxide
Mfr # 20HX47
Zoro # G8483483
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20HX47
- Zoro # G8483483
- UPC # 190735762387
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 1/4 in |
Overall Length | 2 1/2 in |
Size | 1/4 in |
Socket Depth | Deep |
Socket Length | 2 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep |
Output Type | 6 pt |
Impact Rated | Yes |
Finish | Black Oxide |
Measurement Type | SAE |
Drive Type | Impact |
Non-Sparking | No |
Tether Ready | No |
Non-Magnetic | No |
Locking | No |
Compatible Fastener Type | Bolts |
Insulated | No |
Socket Shape | 6-Point |
Description
Impact Socket, Socket Size 1/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 (001182)
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- BOJO TOOLS Wide Scraper (ATH-11-UNGL)
- SIMONDS Hf Rd Bd 12 (73323000)
- WESTWARD 1/2 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide (5DFP6)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Deep Depth, Black Oxide (4LXY2)
- WESTWARD 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LYU6)
- WESTWARD 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (21WN12)
- WESTWARD 1 in Drive Impact Socket 2 3/8 in Size 6 pt Standard Depth, Black Oxide (21WN30)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (4LXT5)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J07518L)
- Westward Sockets & Ratchets