Shop All Impact Sockets
Westward
3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYJ1
Zoro # G3445845
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 11/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LYJ1
- Zoro # G3445845
- UPC # 190735853405
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 11/16 in |
Overall Length | 2 3/32 in |
Size | 11/16 in |
Socket Depth | Standard |
Socket Length | 2 3/32 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Category Type | Impact Socket |
Impact Rated | Yes |
Output Type | 6 pt |
Finish | Black Oxide |
Measurement Type | SAE |
Drive Type | Impact |
Non-Magnetic | No |
Compatible Fastener Type | Bolts |
Non-Sparking | No |
Socket Shape | 6-Point |
Insulated | No |
Locking | Yes |
Tether Ready | No |
Description
Impact Socket, Socket Size 11/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 1/4 in Wire Stripper Strips and Cuts: 16 to 8 AWG (11049)
- KRAFT TOOL Round Front/Square Back Blue Stee, 12"x4 (CF214B)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940)
- ZORO SELECT Diaphragm Mylar, PK10 (S69021)
- WESTWARD 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LXT9)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXP3)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXD3)
- WESTWARD 3/4 in Drive Impact Socket Bit 24 mm Size, Standard Socket, Black Oxide (20HX55)
- WESTWARD 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (21WK97)
- WESTWARD 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (21WN14)
- STEELMAN 3/4" Drive x 27mm 6-Point Deep Impact Socket (79259)
- Westward Impact Sockets