Shop All Impact Sockets
Westward
3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYH8
Zoro # G3400056
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 1 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LYH8
- Zoro # G3400056
- UPC # 190735853382
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 1 in |
Overall Length | 2 3/32 in |
Size | 1 in |
Socket Depth | Standard |
Socket Length | 2 3/32 in |
Description
Impact Socket, Socket Size 1 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Continuous Rim Diamond Blade for Metal (932031)
- WIHA Screwdriver Set, 51 pcs, Round Shank (92191)
- CRAFTSMAN Wrenches, 1-1/6" Standard SAE Combinatio (CMMT44706)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- WESTWARD 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (21WN11)
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYV3)
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- WESTWARD 1/2 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXP8)
- WESTWARD 3/4 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (21WN20)
- WESTWARD 3/8 in Drive Impact Socket 1/4 in Size, Deep Socket, Black Oxide (20HX47)
- Westward Impact Sockets