Shop All Impact Sockets
Westward
3/8 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide
Mfr # 4LYF4
Zoro # G3354714
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 1 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LYF4
- Zoro # G3354714
- UPC # 190735853177
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 1 in |
Overall Length | 3 5/32 in |
Size | 1 in |
Socket Depth | Deep |
Socket Length | 3 5/32 in |
Description
Impact Socket, Socket Size 1 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Head Size 7/16 in. (05073282001)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 15/16 (53160)
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (78381D2B51725)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 16mm (80009)
- WESTWARD 3/8 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (4LYG1)
- WESTWARD 1/2 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (4LXK4)
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide (4LXW1)
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- WESTWARD 3/8 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4NFT4)
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (4LXU2)
- SUNEX 3/8" Drive Impact Socket 6 (321M)
- Westward Sockets & Ratchets