Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 3/4 in L
Mfr # 53YV80
Zoro # G3371842
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 53YV80
- Zoro # G3371842
- UPC # 190735954652
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 7/32" |
Tip Size | 7/32 in |
Socket Depth | Standard |
Insert Length | 7/8 in |
Description
Product details about the WESTWARD - 53YV80 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV80 Bit Socket is a standard socket bit designed for hex screw types. It features a drive size of 3/8 in and an overall length of 1 3/4 in, making it suitable for various construction tasks requiring precision and durability. The socket bit has a tip size of 7/32 in with six points, adhering to SAE measurements. Its insert length measures at 7/8 in, providing adequate depth for most applications.
Crafted from robust alloy steel, this socket bit exhibits resilience under pressure and can withstand the rigors of regular use. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The hex tip style aligns with the bit style, ensuring compatibility across different hardware configurations.
Please note that this item does not feature replaceable inserts or magnetized tips. It's also important to mention that it is neither insulated nor impact-rated, indicating its suitability for standard operations rather than high-impact or electrical tasks. This product meets ASME B18.3-2012 standards but is not tether capable or equipped with locking mechanisms.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV80 Bit Socket is a standard socket bit designed for hex screw types. It features a drive size of 3/8 in and an overall length of 1 3/4 in, making it suitable for various construction tasks requiring precision and durability. The socket bit has a tip size of 7/32 in with six points, adhering to SAE measurements. Its insert length measures at 7/8 in, providing adequate depth for most applications.
Crafted from robust alloy steel, this socket bit exhibits resilience under pressure and can withstand the rigors of regular use. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The hex tip style aligns with the bit style, ensuring compatibility across different hardware configurations.
Please note that this item does not feature replaceable inserts or magnetized tips. It's also important to mention that it is neither insulated nor impact-rated, indicating its suitability for standard operations rather than high-impact or electrical tasks. This product meets ASME B18.3-2012 standards but is not tether capable or equipped with locking mechanisms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Compact Heavy Duty Utility Cart, Black, 80 (SUN8034)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M10X1.5 (7751-10)
- FREUD Chamfer Router Bit, 23/32" Cutting Dia. (40-100)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L (54TL95)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE 3/16 in Tip, 1 55/64 in L (3LE40)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 5/8 in L (1EZK1)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 1 3/8 in L (20WZ92)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TM52)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L (54TN65)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L (54TN76)
- Westward Bit Sockets