Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 13/16 in L
Mfr # 54TM31
Zoro # G3372798
original price:
$5.35
10% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TM31
- Zoro # G3372798
- UPC # 190735954096
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 13/16 in |
Size | 5/16" |
Tip Size | 5/16 in |
Insert Length | 3 3/4 in |
Socket Depth | Extra Long |
Details
Socket Type | Extra Long |
SAE or Metric | SAE |
Number of Points | 6 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Category Type | Socket Bits |
Standards | ASME B18.3-2012 |
Bit Style | Hex |
Impact Rated | No |
Insulated | No |
Non-Sparking | No |
Replaceable Insert | No |
Tip Style | Hex |
For Screw Type | Hex |
Description
Socket Bit, Insert Length 3 3/4 in, Replaceable Insert No, SAE, Tip Size 5/16 in, Tip Style Hex, Overall Length 4 13/16 in, Drive Size 3/8 in, Socket Depth Extra Long, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimping Tool Die, 3/8 In (80C-A06)
- OREGON Files, 8", 5mm dia., 12 (70505)
- BON TOOL Bon 12-744 Funny Trowel Adapter, Swivel Action (12-744)
- SLIDE SLEDGE Tie Rod/Ball Joint Fork, 1-7/16" (213524)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 13/16 in L (54TM32)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 13/16 in L (54TM28)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 13/16 in L (54TM30)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 5 1/4 in L (54TN04)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 1 3/8 in L (20WZ92)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L (54TN76)
- URREA T20 Torx 1/4"drive bit socket (473920W)
- Westward Bit Sockets