Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 1 13/16 in L
Mfr # 53YV83
Zoro # G3371888
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 53YV83
- Zoro # G3371888
- UPC # 190735954676
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Size | 3/8" |
Tip Size | 3/8 in |
Insert Length | 7/8 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 53YV83 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV83 Bit Socket is a standard socket bit designed with a hex bit style and tip style, suitable for use with hex screw types. With an insert length of 7/8 in, drive size of 3/8 in, and overall length of 1 13/16 in, this tool provides adequate measurements for various tasks. The socket bit features a six-point design that aligns with SAE measurement standards.
Constructed from alloy steel, the WESTWARD - 53YV83 Bit Socket offers durability and longevity. Its chrome finish adds to its robustness while also providing resistance against corrosion. This product adheres to ASME B18.3-2012 standards which speaks volumes about its quality and reliability.
This socket bit does not feature magnetized tips or replaceable inserts but it's built to offer consistent performance without these attributes. It's important to note that this item is not tether capable nor insulated or impact rated; however, it maintains its functionality within standard parameters effectively. The WESTWARD - 53YV83 Bit Socket is designed for general use cases where non-sparking tools are not required.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV83 Bit Socket is a standard socket bit designed with a hex bit style and tip style, suitable for use with hex screw types. With an insert length of 7/8 in, drive size of 3/8 in, and overall length of 1 13/16 in, this tool provides adequate measurements for various tasks. The socket bit features a six-point design that aligns with SAE measurement standards.
Constructed from alloy steel, the WESTWARD - 53YV83 Bit Socket offers durability and longevity. Its chrome finish adds to its robustness while also providing resistance against corrosion. This product adheres to ASME B18.3-2012 standards which speaks volumes about its quality and reliability.
This socket bit does not feature magnetized tips or replaceable inserts but it's built to offer consistent performance without these attributes. It's important to note that this item is not tether capable nor insulated or impact rated; however, it maintains its functionality within standard parameters effectively. The WESTWARD - 53YV83 Bit Socket is designed for general use cases where non-sparking tools are not required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 12-1/2" Length (J1228-T500)
- ALLPAX Arch Punch, 1-1/8" Tip dia., Black Coated (AX1815)
- EKLIND 6-Piece SAE Ergo-Fold Hex Key Set (25611)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1123901)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 13/16 in L (53YV95)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 4 13/16 in L (54TM67)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 3/4 in L (53YV80)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 3/4 in L (54TL65)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 3 1/2 in L (20WZ94)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM02)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L (54TL66)
- Westward Sockets & Ratchets