Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 3/4 in L
Mfr # 53YV79
Zoro # G3371833
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53YV79
- Zoro # G3371833
- UPC # 190735954621
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 3/16" |
Tip Size | 3/16 in |
Insert Length | 7/8 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 53YV79 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV79 Bit Socket is a standard socket bit designed for use with hex screw types. It features an SAE measurement type and has a size of 3/16". The insert length measures at 7/8 in, while the overall length of the socket bit is 1 3/4 in. This tool accommodates a drive size of 3/8 in and offers six points for precise engagement.
Constructed from durable alloy steel, this socket bit exhibits robustness that can withstand regular usage. Its chrome finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against corrosion and wear. The tip style is hex, matching the bit style, which allows it to fit securely onto fasteners.
This product adheres to ASME B18.3-2012 standards indicating its quality build and design efficiency. However, please note that this model does not feature magnetized tips or replaceable inserts; nor does it have locking capabilities or insulation properties. Additionally, it's important to mention that this item isn't rated for impact use nor designed as non-sparking or tether capable.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV79 Bit Socket is a standard socket bit designed for use with hex screw types. It features an SAE measurement type and has a size of 3/16". The insert length measures at 7/8 in, while the overall length of the socket bit is 1 3/4 in. This tool accommodates a drive size of 3/8 in and offers six points for precise engagement.
Constructed from durable alloy steel, this socket bit exhibits robustness that can withstand regular usage. Its chrome finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against corrosion and wear. The tip style is hex, matching the bit style, which allows it to fit securely onto fasteners.
This product adheres to ASME B18.3-2012 standards indicating its quality build and design efficiency. However, please note that this model does not feature magnetized tips or replaceable inserts; nor does it have locking capabilities or insulation properties. Additionally, it's important to mention that this item isn't rated for impact use nor designed as non-sparking or tether capable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.7500 in. Milling Dia., 4AN3 (4AN319017)
- MILWAUKEE TOOL MX Concrete Vibrator w M18 Rotary Hammer (MXF371-2XC, 2912-22)
- POWERBUILT 1/2" Drive 23Mm Impact Socket (647281)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96037)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TM51)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (54TL61)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TL89)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L (54TN82)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 1 3/4 in L (54TN38)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (44216)
- Westward Sockets & Ratchets