Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 13/16 in L
Mfr # 54TM30
Zoro # G3372822
original price:
$5.35
10% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TM30
- Zoro # G3372822
- UPC # 190735954157
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 13/16 in |
Size | 1/4" |
Tip Size | 1/4 in |
Insert Length | 3 3/4 in |
Socket Depth | Extra Long |
Details
Socket Type | Extra Long |
SAE or Metric | SAE |
Number of Points | 6 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ASME B18.3-2012 |
Bit Style | Hex |
Category Type | Socket Bits |
Impact Rated | No |
Insulated | No |
Non-Sparking | No |
Tip Style | Hex |
Replaceable Insert | No |
For Screw Type | Hex |
Description
Product details about the WESTWARD - 54TM30 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM30 Bit Socket is a robust tool designed for SAE measurements. With an extra-long socket depth and an insert length of 3 3/4 inches, this bit socket offers extended reach for various applications. The drive size is 3/8 inch, suitable for use with compatible tools. It features a hex tip style and bit style, designed to work with hex screw types. The overall length of the socket bit measures at 4 13/16 inches while the tip size is precisely measured at 1/4 inch.
Crafted from durable alloy steel, this socket bit exhibits resilience under pressure and longevity in usage. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This product falls into the category type of 'Socket Bits' with a six-point design that provides adequate grip on fasteners reducing slippage during use.
This WESTWARD - 54TM30 Bit Socket adheres to ASME B18.3-2012 standards demonstrating its quality construction and performance capabilities. However, it's important to note that this model does not feature replaceable inserts or insulation properties nor is it rated for impact or non-sparking applications.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM30 Bit Socket is a robust tool designed for SAE measurements. With an extra-long socket depth and an insert length of 3 3/4 inches, this bit socket offers extended reach for various applications. The drive size is 3/8 inch, suitable for use with compatible tools. It features a hex tip style and bit style, designed to work with hex screw types. The overall length of the socket bit measures at 4 13/16 inches while the tip size is precisely measured at 1/4 inch.
Crafted from durable alloy steel, this socket bit exhibits resilience under pressure and longevity in usage. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This product falls into the category type of 'Socket Bits' with a six-point design that provides adequate grip on fasteners reducing slippage during use.
This WESTWARD - 54TM30 Bit Socket adheres to ASME B18.3-2012 standards demonstrating its quality construction and performance capabilities. However, it's important to note that this model does not feature replaceable inserts or insulation properties nor is it rated for impact or non-sparking applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 1/4-24 UNF (CCT1060-23)
- TOOLPRO 12 in. Scarifier, blue steel (TP03260)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 13/16" (09710)
- BOSCH Hammer Core Bit 2 Pcs., 5 In. (HC7507)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 13/16 in L (54TM27)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 13/16 in L (54TM28)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 13/16 in L (54TM32)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 2 5/8 in L (54TN68)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L (54TN50)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T47 Tip, 1 3/4 in L (54TN41)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 1/4 " L.52 mm (02450016)
- Westward Bit Sockets